Stainless Steel Gate Extension Stem Top Nut Only

Part #W12025  |  Manufacturer Part #12025

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Top and bottom fittings come with a 3" length of schedule 80 pipe attached to assure correct positioning for welding or for pinning
  • Using 1-1/4" pipe(not included) cut to size makes the connection between the top and bottom sockets
  • Direction opening plate is color coded and reversible for use in either direction

Specifications

Material: Stainless Steel

Material Type: 304 SS

Type: Connector