Stainless Steel Pre-Crimped Ring

QQSOETPGX

Fits Pipe Size

Starting at $0.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless Steel Pre-Crimped Ring 1/2", 3/4", and 1"
  • Utilizes One Tool

SPECIFICATIONS

CARB OTC LEED Compliant
No
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
Height
4/5 in
IAPMO Listed
No
Length
3/10 in
Material
Stainless Steel
NSF Certified
No
Width
23/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday