Stainless Steel Pump Set

POLL020507

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • B2 Vario sets are a seal-less design so there is no contamination of liquids from seal lube
  • Choose from Polypropylene or Stainless steel
  • Max Head of 20 feet
  • Max flow of 18.5 gpm
  • Pump tubes are available in 19”, 27” or 39” lengths

SPECIFICATIONS

Discharge
3/4 in
End Connection 1
Hose Barb
End Connections
Hose Barb
Flow Rate
18.5 gpm
Impeller
Stainless Steel
Length
19 in
Maximum Feet of Head
20
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
UL Listed
No
Volts
110V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday