Stainless Steel Safety Scraper

UNGSRB10

Manufacturer Part #: UNG SRB10

Material

Stainless Steel

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sharp
  • Convenient, safe cardboard-sleeve packaging
  • Easy to replace

SPECIFICATIONS

Application
Scraping
Blade Width
1-1/2 in
Tool Type
Scraper Replacement Blades
Width
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday