Stainless Steel Tubing

DSWT4L065A2707

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-270
Color Finish
Polished Chrome
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1 in
Wall Thickness
0.06 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday