Stamina 48-I 51 x 35-3/4 in. Drop-In Bathtub in White

Part #M101139SL000  |  Manufacturer Part #101139-SL-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spacious shower with improved ergonomics
  • 1 or 2-piece shower without roof cap
  • 12 in. acrylic grab bar 4 and soap dish included
  • Customize the shower: specify Right or Left
  • Integrated shelves, specify Chrome or Brushed Nickel guard rail

Specifications

Bathtub Shape: Rectangle

Collection: Stamina 48-I

Color Finish: White

Color Finish Category: Whites

Depth: 35-3/4 in

Height: 85 in

Installation Type: Alcove

Material: Acrylic

Overall Length: 51 in

Overall Width: 35-3/4 in

Size: 51 in x 35-3/4 in

Type: JG60-24H-32W-RH-PG