0 items

Standard Fasteners 10 in. Galvanized Hedge All Threaded Rod

SGDATR10

Rod Size In

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
10 in
Material
Galvanized
Rod Size In
5/8 in
Type
All Thread

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday