Standard Specialty Company

12 in. 15W 1-Light Mushroom Table Lamp in Amber

Part #S1425  |  Manufacturer Part #1425

Color/Finish:
Amber

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Amber

Color Finish Category: Reds

ETL Listed: No

Height: 12 in

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 15