Standard Specialty Company

12 in. 25W 1-Light Mouse Banker Table Lamp in Bronze

Part #S1428  |  Manufacturer Part #1428

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Height: 12 in

Material: [Metal, Glass]

Number Of Lights: 1

UL Listed: No

Watts: 25