Standard Specialty Company

15 in. 15W 1-Light Acoustical Guitar Table Lamp in Bronze

Part #S1370  |  Manufacturer Part #1370

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Height: 15 in

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 15