9 in. 15W 1-Light Turtle Table Lamp in Bronze

Part #STA1246  |  Item #7191997  |  Manufacturer Part #1246

Call for Pricing EACH

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Height: 9 in

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 15