Standard Specialty Company

9 in. 7W Monkey Speak No Evil Table Lamp

Part #S1431  |  Manufacturer Part #1431

Watts:

7
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

ETL Listed: No

Height: 9 in

Material: Glass

UL Listed: No

Watts: 7