Standish *CVR* 1 LGHT MINIPEND

Part #MP1344HTSL  |  Item #5159991  |  Manufacturer Part #P1344HTSL

Type:

MP1344HTSL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Standish collection
  • 1 A19 Medium 75 watt light bulb
  • White opal etched glass
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative heritage silver finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Standish

Color Finish: Heritage Silver

Color Finish Category: Silver Tones

Diameter: 5-3/8 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Opal Etched

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Type: MP1344HTSL

UL Listed: No

Volts: 120V

Watts: 75

Width: 5-3/8 in