Standish HRSI 5 75 Watts Medium Incandescent CHAND *STANDI

Part #MF30025HTSL  |  Item #5145427  |  Manufacturer Part #F3002/5HTSL

Type:

MF30025HTSL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Standish collection
  • 5 A19 Medium 75 watt light bulbs
  • White opal etched glass
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of heritage silver chain
  • A great choice for your do-it-yourself project
  • Decorative heritage silver finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Standish

Color Finish: Heritage Silver

Color Finish Category: Silver Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Opal Etched

Height: 26-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Power Source: Hardwired

Type: MF30025HTSL

UL Listed: No

Volts: 120V

Watts: 75

Width: 25-1/2 in