10 in. Carbon Steel Pipe Saddle Support
Model C92 10 in. Carbon Steel Pipe Saddle Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchorable base plate
- Available in sizes 2" through 36"
- Accepts standard IPS pipe - No threading required
- Also available in 100% 304 Stainless Steel
Documents
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-307
- Adjustable:
- Yes
- Application:
- Ductile Iron Pipe
- Coating:
- Galvanized
- Collection:
- Model C92
- Diameter - Outside:
- 11-1/10 in
- Fits Pipe Size:
- 10 in
- Material:
- Carbon Structural Steel, Steel, Carbon Steel
- Product Type:
- Pipe Saddle Support