10 in. Brass Pipe Support

You last purchased this on
 
Standon Pipe Supports

10 in. Brass Pipe Support

This product requires certification to purchase.
You last purchased this on
 
Standon Pipe Supports

10 in. Brass Pipe Support

  • Fast #
  • Part #MS89FS10
  • Item #1682315
  • Manufacturer Part #S89
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accepts standard IPS pipe - No threading required.
  • Comes complete with anchorable base plate.
  • Bolts directly to the flange.
  • Also available in 100% 304 Stainless Steel.
  • Available in sizes 2" through 48" - Class 125 flanges.
  • Laser cut steel for guaranteed fit every time.
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-53, ASTM A-307
Adjustable:
Yes
Application:
Backflow Device, Water Meter
Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
10 in
Material:
Brass
Product Type:
Pipe Support
UL Listed:
No
Work Load Limit:
10000 lb