10 in. Stainless Steel Cradle Pipe Support

You last purchased this on
 
Standon Pipe Supports

Model S96 10 in. Stainless Steel Cradle Pipe Support

This product requires certification to purchase.
You last purchased this on
 
Standon Pipe Supports

Model S96 10 in. Stainless Steel Cradle Pipe Support

  • Fast #
  • Part #STAS9610
  • Item #7198427
  • Manufacturer Part #S9610
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes complete with over-sized anchor able base plate
  • Available in sizes 2" through 24"
  • Accepts standard IPS pipe - No threading required
  • Also available in 100% 304 Stainless Steel
  • Manufactured to fit CL 125 Flanges
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-53, ASTM A-307
Adjustable:
Yes
Application:
Flanges
Coating:
Zinc Plated
Collection:
Model S96
FM Approved:
No
Fits Pipe Size:
10 in
IAPMO Listed -:
No
Material:
Stainless Steel, Steel
Material Type:
304
NSF Certified:
No
Product Type:
Cradle Pipe Support
UL Listed:
No