12 in. Carbon Steel Pipe Saddle Support

You last purchased this on
 
Standon Pipe Supports

Model C92 12 in. Carbon Steel Pipe Saddle Support

This product requires certification to purchase.
You last purchased this on
 
Standon Pipe Supports

Model C92 12 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #SC9212
  • Item #1814693
  • Manufacturer Part #C9212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes complete with over-sized anchorable base plate
  • Easy hanger bar mounting
  • Accepts standard IPS pipe - No threading required
  • Also available in 100% 304 Stainless Steel
  • Available in sizes 2" through 36"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-36, ASTM A-53, ASTM A-307
Adjustable:
Yes
Application:
Ductile Iron Pipe
Coating:
Galvanized
Collection:
Model C92
Diameter - Outside:
13-1/5 in
Fits Pipe Size:
12 in
Material:
Carbon Structural Steel, Steel, Carbon Steel
Product Type:
Pipe Saddle Support