12 in. Carbon Steel Pipe Saddle Support
Model S92 12 in. Carbon Steel Pipe Saddle Support
Frequently Purchased Together
Product Details
- Comes complete with over-sized anchorable base plate
- For use where systems will not exceed 140°F
- The stand on model S92 saddle support was specifically designed to fit your pipe, a nearly 50% circumferential cradle (170°) and a pipe-to-saddle gap clearance of less than 0.125 in guarantees excellent performance
- Available in sizes 2" through 36"
- Also available in 100% 304 stainless steel
- Part of the True Fit® system and made in the USA
- Lightweight, easy to install
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-513, ASTM A-53
- Adjustable:
- Yes
- Application:
- Ductile Iron Pipe
- Coating:
- Galvanized
- Collection:
- Model S92
- Diameter - Outside:
- 13-1/10 in
- Fits Pipe Size:
- 12 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Saddle Support
- Work Load Limit:
- 10000 lb