3 in. Carbon Steel Pipe Support
Model S89 3 in. Carbon Steel Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchorable base plate
- For use where systems will not exceed 140° F
- Accepts standard IPS pipe - No threading required
- Bolts directly to the flange
- Available in sizes 2" through 48" - Class 125 flanges
- Part of the True Fit® system and Made in the USA
- Lightweight, easy to install
Documents
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-307
- Adjustable:
- Yes
- Application:
- Backflow Device, Water Meter
- Coating:
- Electrogalvanized
- Collection:
- Model S89
- Fits Pipe Size:
- 3 in
- Material:
- Carbon Structural Steel, Steel, Carbon Steel
- Product Type:
- Pipe Support