4 in. Carbon Structural Steel, Steel and Carbon Steel Pipe Saddle Support
4 in. Carbon Structural Steel, Steel and Carbon Steel Pipe Saddle Support
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchorable base plate
- Available in sizes 2" through 36"
- The stand on model S92 saddle support was specifically designed to fit your pipe, a nearly 50% circumferential cradle (170 degree) and a pipe-to-saddle gap clearance of less than 0.125 in guarantees excellent performance
- Also available in 100% 304 Stainless Steel.
Documents
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-513
- Adjustable:
- Yes
- Application:
- Ductile Iron Pipe
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Carbon Structural Steel, Steel, Carbon Steel
- Product Type:
- Pipe Saddle Support
- UL Listed:
- No
- Work Load Limit:
- 10000 lb