4 in. Carbon Steel Pipe Saddle Support
Model C92 4 in. Carbon Steel Pipe Saddle Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchorable base plate
- Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
- Accepts standard IPS pipe - No threading required
- Also available in 100% 304 Stainless Steel
- Available in sizes 2" through 36"
- 250 psi/172 bar non-shock cold working pressure
Documents
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-307
- Adjustable:
- Yes
- Application:
- Ductile Iron Pipe
- Coating:
- Galvanized
- Collection:
- Model C92
- Diameter - Outside:
- 4-2/5 in
- Fits Pipe Size:
- 4 in
- Material:
- Carbon Structural Steel, Steel, Carbon Steel
- Product Type:
- Pipe Saddle Support