4 in. Stainless Steel Cradle Pipe Support
Model S96 4 in. Stainless Steel Cradle Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchor able base plate
- Available in sizes 2" through 24"
- Accepts standard IPS pipe - No threading required
- Also available in 100% 304 Stainless Steel
- Manufactured to fit CL 125 Flanges
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-307
- Adjustable:
- Yes
- Application:
- Flanges
- Coating:
- Zinc Plated
- Collection:
- Model S96
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Cradle Pipe Support
- UL Listed:
- No