8 in. Carbon Steel Pipe Saddle Support
Model C92 8 in. Carbon Steel Pipe Saddle Support
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchorable base plate
- Air delivery: 50
- Accepts standard IPS pipe - no threading required
- Easy hanger bar mounting
- Suitable for continuous ventilation applications
- Meets specific ventilation requirements of good cents program, Washington State ventilation and indoor air quality code
- Highly energy efficient - consumes half the energy of standard fans
- Sound level: 07
- Other rooms up to 60 sq. ft
- For baths up to 45 sq ft
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-53
- Adjustable:
- Yes
- Application:
- Ductile Iron Pipe
- Coating:
- Electrogalvanized
- Collection:
- Model C92
- Diameter - Outside:
- 9-1/20 in
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Pipe Support