8 in. Carbon Steel Pipe Saddle Support

You last purchased this on
 
Standon Pipe Supports

Model S92 8 in. Carbon Steel Pipe Saddle Support

This product requires certification to purchase.
You last purchased this on
 
Standon Pipe Supports

Model S92 8 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #SS9208
  • Item #1814703
  • Manufacturer Part #S9208
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes complete with over-sized anchorable base plate
  • Available in sizes 2" through 36"
  • The stand on model S92 saddle support was specifically designed to fit your pipe, a nearly 50% circumferential cradle (170°) and a pipe-to-saddle gap clearance of less than 0.125 in guarantees excellent performance
  • Part of the True Fit® system and made in the USA
  • Also available in 100% 304 stainless steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-36, ASTM A-513, ASTM A-53
Adjustable:
Yes
Application:
Ductile Iron Pipe
Coating:
Galvanized
Collection:
Model S92
Diameter - Outside:
9-1/20 in
FM Approved:
No
Fits Pipe Size:
8 in
Material:
Carbon Steel
Product Type:
Pipe Saddle Support
UL Listed:
No
Work Load Limit:
10000 lb