0 items

Standon Pipe Supports Adjustable Pipe Support

SS89

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts standard IPS pipe - No threading required
  • Comes complete with over-sized anchorable base plate
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in the USA

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
3 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday