100 ft. x 1/2 in. Fiberglass Long Tape
100 ft. x 1/2 in. Fiberglass Long Tape
Frequently Purchased Together
Product Details
- Polymer-coated blade withstands abrasion
- High-impact ABS case with rubber grip holds up to heavy use
- 2-Sided blade graphics with fractional inch/decimal foot scales
- Corrosion-resistant Tru-Zero™ folding end hook for accurate measurements
Specifications
- Case Material:
- Plastic
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Product Type:
- Long Tape
- Width:
- 1/2 in