12 in 24 Hacksaw
12 in 24 Hacksaw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tension guide on handle lever
- Fully adjustable tension—holds blade up to 32,000 psi, which provides longer blade life and fast, accurate cuts
- Rugged design for heavy-duty use
- Hacksaw or reciprocating blades extended out nose of frame can be locked in place for tight clearance work
- Quick-release blade-changing mechanism in handle maintains tension setting
- Blade storage in frame
Documents
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Saw Type:
- Hack
- Teeth Per Inch:
- 24