12 in. Cold Chisel

You last purchased this on
 
Stanley

12 in. Cold Chisel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

12 in. Cold Chisel

  • Fast #
  • Part #S16332
  • Item #3267734
  • Manufacturer Part #16-332
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
  • Bi-material grip for increased comfort and to provide a slip resistant grip.
  • Used for cutting /shaping wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts, and rivets.
  • Bi-material grip also provides a hand guard to protect from overstrike.
  • Requires Certification

Documents


Specifications

Application:
Metal
Blade Length (in):
6 in
Blade Material:
Steel
Handle Length (in):
5 in
Length:
12 in
Material:
ChromiumVanadium, Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
1 in