Stanley
12 in. Concrete Chisel with Guard
Part #SFMHT16578 | Item #7190273 | Manufacturer Part #FMHT16578
$
15.12
EACH
Length:
12 inProduct Details
- Durable bull point that cuts fast, and lasts long
- Ideal for cutting through and breaking up concrete
- Protective hand guard
- Limited lifetime warranty
Specifications
Application: Concrete
Blade Length: 1-33/100 in
Blade Material: Steel
Handle Length in : 5-11/100 in
Length: 12 in
Number Of Pieces: 3 Piece
Tool Type: Chisel
Width: 5/8 in