1/2 in. Galvanized Steel Staple

You last purchased this on
 
Stanley

1/2 in. Galvanized Steel Staple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

1/2 in. Galvanized Steel Staple

  • Fast #
  • Part #STRA708T
  • Item #2863125
  • Manufacturer Part #TRA708T
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sturdy, plastic staple packaging
  • Used for heavy duty applications: insulation, carpet underlaying, and roofing felt
  • Galvanized steel
  • Color coded packaging makes size and product selection easy
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TR100, TR200, TRE500, PHT150, PHT250
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
1/2 in
Material:
Steel
Tool Type:
Staple
Width:
27/64 in