12 x 1 in. Cold Chisel

Part #S16291  |  Item #3267604  |  Manufacturer Part #16-291

$ 8.43 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-piece construction forged for strength
  • Ideal for cutting/shaping wrought iron, cast-iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
  • Hardened, quenched and tempered for long life and durability
  • Easy visibility

Documents

Specifications

Application: Metal

Length: 12 in

Material: Steel

Number Of Pieces: 1 Piece

Tool Type: Chisel

Type: S16291

Width: 1 in