Stanley
13-3/10 in. Professional Organizer
Part #S014725R | Item #4629150 | Manufacturer Part #014725R
$
15.69
EACH
Width:
13-3/10 inProduct Details
- High-impact, break-resistant crystal-clear lid
- Unique lid design keeps storage cups locked in place
- Removable cup compartments in different sizes
- Extra-wide handle designed for gloved hands
Specifications
Color Finish: [Clear, Black]
Color Finish Category: Clear
Height: 2-3/20 in
Length: 16-7/10 in
Type: S014725R
Width: 13-3/10 in