Stanley 13 Piece Combination Wrench Set

STA87244

Manufacturer Part #: 87-244

Number Of Pieces

13 Piece

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Max-Drive™ system allows the box end to contact the fastener away from the corner
  • Allows 15% more torque to be applied to the fastener and helps reduce fastener rounding
  • Easy to clean
  • Plated to resist corrosion
  • SAE
  • Includes 1/4", 9/32", 5/16", 11/32", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", and 13/16"

SPECIFICATIONS

Capacity
1/4 in
Number Of Pieces
13 Piece
Number of Tools Included
13
Type
STA87244
Wrench Type
Combination

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday