Stanley

1/3 x 1-3/4 in. Cutter

Part #SSTHT10245  |  Manufacturer Part #STHT10245

Blade Length:

1/3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with STHT10244

Specifications

Blade Length: 1/3 in

Blade Material: Steel

Length: 2-3/4 in

Tool Type: Cutter

Width: 1-3/4 in