Rubber 13-5/16 in. 16 oz. Claw Hammer
Rubber 13-5/16 in. 16 oz. Claw Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rim temper reduces incidences of chipping or spalling
- Patented tuning fork design
- FatMax® AntiVibe® rip claw with a forged, 1 piece construction
- Texture is molded into each grip for comfort and performance even when wet
- Ergonomically designed grip reduces fatigue and allows for multiple grip positions
Documents
Specifications
- Color Finish Name:
- Black, Grey
- Hammer Type:
- Claw
- Handle Length (in):
- 13-5/16 in
- Handle Material:
- Rubber
- Head Material:
- Forged Steel
- Head Weight:
- 1 lb
- Length:
- 13-7/16 in
- Material:
- Steel
- Weight:
- 16 oz
- Width:
- 1-1/2 in