1/8 x 1/4 in. Insulated Screwdriver Set 4-Piece
1/8 x 1/4 in. Insulated Screwdriver Set 4-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vinyl grip and precision handles for added utility
- Precision handle enables low-torque, fine adjustment capability
- Interchangeable VDE-rated tip and blades provide multi-use
- Insulation molded directly onto blade for permanent bonding
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/8 in, 1/4 in, PH0, PH2
- Drive Type:
- Phillips
- GSA Approved:
- No
- Magnetic:
- No
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 1
- UL Listed:
- No