2-7/16 x 3/4 in. Utility Blade (Pack of 100)
1992® 2-7/16 x 3/4 in. Utility Blade (Pack of 100)
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Precision-honed edge for consistent and extended cutting life
- Fits most standard utility knives
- For general purpose cutting
- Manufactured by DEWALT
Documents
Specifications
- Application:
- Utility
- Blade Length (in):
- 2-7/16 in
- Blade Material:
- High Carbon Steel
- Blade Thickness (in):
- 0.024 in
- Collection:
- 1992®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Handle Material:
- Steel
- Package Quantity:
- Pack of 100
- Tool Type:
- Blade
- Width:
- 3/4 in