Stanley

1992® 2-7/16 x 3/4 in. Blade

Part #S11921AEA  |  Manufacturer Part #11-921A

Blade Length:

2-7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For general purpose cutting
  • Precision-honed edge for consistent and extended cutting life
  • Fits most standard utility knives
  • Manufactured by DEWALT

Documents

Specifications

Blade Length: 2-7/16 in

Blade Thickness In : 0.024 in

Collection: 1992®

Color Finish: Silver

Color Finish Category: Silver Tones

Tool Type: Blade

Width: 3/4 in