Manual Multi-Bit 4 Piece Screwdriver
Manual Multi-Bit 4 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy spin quick use
- Color coded easy self selection
- Wobble free design for precision and control
- Screw storage in cap no loss of tiny screws while doing your work
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 3/32 in, 1/8 in, PH0, PH1
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Magnetic:
- No
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 1
- UL Listed:
- No