0 items

Stanley 37 in. 50 gal. Mobile Tool Chest

S037025H

Length

37 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 50 gallon capacity
  • Heavy duty nickel plated metal latches
  • Lock and keys included
  • Pull out steel handle with soft grip
  • Wide work surface on lid that includes two 2" x 4" saw grooves
  • Wide, heavy duty rubber coated wheels

SPECIFICATIONS

Capacity
50 gal
Color Finish
Grey
Depth
23-1/10 in
Height
23 in
Length
37 in
Material
Foam
Width
23 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday