3/8 x 27/64 in. Galvanized Steel Staple (Box of 1000)

You last purchased this on
 
Stanley

3/8 x 27/64 in. Galvanized Steel Staple (Box of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

3/8 x 27/64 in. Galvanized Steel Staple (Box of 1000)

  • Fast #
  • Part #STRA706T
  • Item #2862672
  • Manufacturer Part #TRA706T
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sturdy, plastic staple packaging to reduce staple breakage
  • For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TRE550, TR250, TR110, PHT250C, and PHT150C
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
3/8 in
Material:
Steel
Number of Tools Included:
1
Package Quantity:
Box of 1000
Tool Type:
Staple
UL Listed:
No
Weight:
0.4 lb
Width:
27/64 in