Manual Magnetic 5-1/4 in. Combination 1 Piece Screwdriver

You last purchased this on
 
Stanley

Manual Magnetic 5-1/4 in. Combination 1 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Manual Magnetic 5-1/4 in. Combination 1 Piece Screwdriver

  • Fast #
  • Part #S66344
  • Item #3528585
  • Manufacturer Part #66-344
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Magnetic bits attract and hold small screws
  • Bi-material grip
  • Ideal for toy assembly, battery compartments, eyeglasses, electronics and cell phones
  • Pocket size with clip
  • Includes slotted 5/32" and 1/8", Phillips #1 and #2
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bit Sizes:
1/8 in, 5/32 in
Drive Type:
Phillips
GSA Approved:
No
Length:
5-1/4 in
Magnetic:
Yes
Multi-Purpose:
4-in-1
Number of Pieces:
4 Piece
Number of Tools Included:
1
UL Listed:
No