6-1/4 in. Wallboard Saw

Part #S15206  |  Item #1204330  |  Manufacturer Part #15-206

$ 7.39 EACH

Blade Length:

6-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6"
  • For cutting plasterboard
  • Self starting point
  • Blade is epoxy-bonded and ferruled to the handle

Specifications

Blade Length: 6-1/4 in

Blade Material: Steel

Teeth Per Inch: 7

Type: S15206