Stanley 6-43/100 in. Nestable/Stackable with Hanger
S057208R
Length
6-43/100 inSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Color Finish
- Yellow
- Depth
- 6-1/2 in
- Height
- 13-1/2 in
- Length
- 6-43/100 in
- Material
- Plastic
- Width
- 4-1/5 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday