6 in. Cold Chisel

You last purchased this on
 
Stanley

6 in. Cold Chisel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

6 in. Cold Chisel

  • Fast #
  • Part #S16287
  • Item #3267595
  • Manufacturer Part #16-287
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
  • Size marking on shank allows for easy identification of the tool.
  • Used for cutting /shaping wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts, and rivets.
  • Yellow powder coated finish for high visibility and to provide corrosion resistance.
  • Requires Certification

Documents


Specifications

Application:
Metal
Length:
6 in
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
1/2 in