Manual Multi-Bit 6 Piece Screwdriver

You last purchased this on
 
Stanley

Manual Multi-Bit 6 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Manual Multi-Bit 6 Piece Screwdriver

  • Fast #
  • Part #S60060
  • Item #2389442
  • Manufacturer Part #60-060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color-coded handles for easy tip identification
  • Phillips tips - cold formed for more consistent dimensions
  • Ergonomic, quad-lobular (four-sided) handles with slip-resistant, textured grip for comfort and extra torque
  • Storage rack included
  • Nickel-plated bars for corrosion resistance
  • Sets feature popular sizes to satisfy wide range of fastening needs
  • Heat-treated alloy steel bars hold up to repeated use
  • Square tips - cold formed tapered tip allowing interference with screw for a one-handed operation. All square tips will be black oxide for precision and better screw fit
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Drive Type:
Multi-bit
Handle Type:
Ergonomic
Magnetic:
No
Material:
Alloy Steel
Number of Pieces:
6 Piece
Power Source:
Manual
Tool Type:
Combination