Stanley
7-3/4 x 5-4/5 in. Chisel 3 Piece
Part #S16150 | Item #2861816 | Manufacturer Part #16-150
$
15.99
EACH
Length:
7-3/4 inProduct Details
- Handle resists deformation, most solvents, and corrosive liquids
- Precision ground blade with lacquered coating for corrosion protection
- Cutting edge is honed and ready for use right off the shelf
- Included blade guard protects working edges of blade when not in use
Documents
Specifications
Length: 7-3/4 in
Material: Carbon Steel
Number Of Pieces: 3 Piece
Tool Type: Chisel
Type: S16150
Width: 5-4/5 in