Stanley 8 oz. Soft Face Hammer in Orange

S57594

Size

8 oz
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Lacquered handle is made of hickory and securely locked in oval eye body
  • Replaceable tips are made of tough Plastic that won't mar finely finished surfaces

SPECIFICATIONS

Color Finish
Orange
Handle Material
Steel
Material
Rubber
Size
8 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday