9-2/5 in. Nestable/Stackable with Hanger

You last purchased this on
 
Stanley

9-2/5 in. Nestable/Stackable with Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

9-2/5 in. Nestable/Stackable with Hanger

  • Fast #
  • Part #S057304R
  • Item #4396408
  • Manufacturer Part #057304R
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Size: Medium
  • Bins can be stacked or nested
  • Set of 4
  • Polypropylene construction
  • Hangers allow for hanging of bins on wall for easy access
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
12-3/5 in
Length:
9-2/5 in
Material:
Plastic
Material Type:
Polypropylene
Type:
S057304R
Width:
5-9/10 in